Shop LARSON ELECTRONICS

HL-85-LED-CPR 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug; 2000 Lumens - 1600 ft. Beam

  • Mfr # HL-85-LED-CPR
  • Zoro # G404151541

product price: 
$
430.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HL-85-LED-CPR
Zoro #
G404151541
UPC #
-
Country of Origin
United States

Description

LED Light 36 Watt Pistol Grip Style 2000 Lumens 1600 Foot Beam 16' Cord Cigarette Plug . The HL 85 LED CPR super bright handheld spotlight from Larson Electronics is lightweight, ultra rugged, and features a comfortable ergonomic design. This unit uses seven high output Cree LEDs and an advanced reflector and lens configuration to generate 2,000 lumens with a beam reach of over 1,600 feet while drawing only 36 watts of power. Equipped with a 12vDC vehicle plug, this IP67 rated waterproof spotlight is ideal for hunting, camping, marine and boating use as well as for first responders and emergency services. Light Features: The HL 85 LED CPR super bright handheld spotlight delivers an impressive 2,000 lumens while drawing only 36 watts of energy. With a combination seven high output Cree LEDs and a 120mm reflector, this spotlight cuts through the darkness with a beam length of over 1,600 feet. The Cree LED units in this light have been chosen for their high lumen per watt ratio and extreme longevity. These Cree LEDs generate 56 lumens per watt effective lumen output and have a 70% lumen retention at 50,000 hours, giving them better efficiency and operational life than traditional light sources. The unique shape and shallow contour of the 120mm reflector is paired with a convex lens and inset lens position to efficiently capture and project a focused beam of light while reducing the light spillage and waste that is common with many spotlights. This efficient design also reduces casting, a phenomenon that occurs when wasted light "spills" around the light source. Often times, when surrounded by water, snow or other reflective surfaces, this light spillage prevents the human eye from adjusting properly and seeing objects at distance. With the NFC150 36W spotlight configuration, 90% of the emitted light is captured and focused, clearly and sharply illuminating objects all the way to the end of the beam reach.

Features
  • 1600 ft. Beam
  • 36 watt Pistol Grip Style LED with 16 ft. Cord Cigarette Plug
  • 2000 Lumens
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.