Shop LARSON ELECTRONICS

MLBLT-18W-LED-25-SP-515 18 watt LED Spotlight with Magnetic Base & 25 ft. Cord with Plug; Articulating Light Head Tilting; IP65 - 25 Spot

  • Mfr # MLBLT-18W-LED-25-SP-515
  • Zoro # G604151778

product price: 
$
366.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MLBLT-18W-LED-25-SP-515
Zoro #
G604151778
UPC #
-
Country of Origin
United States

Description

18 Watt LED Spotlight with Magnetic Base Articulating Light Head Tilting IP65 25' Cord with Plug 25° Spot 5 15 Straight. The MLBLT 18W LED 25 from Larson Electronics offers high purity optics, industrial grade construction, and effortless adjustability in a compact form. This IP65 rated LED light generates an impressive 1,530 lumens while drawing only 18 watts of energy. In addition to a powerful 100lb grip magnetic base for quick and easy on the go mounting, this light features a unique dual bracket design that allows the operator to guide the light through a full range of vertical and horizontal movement with ease. The MLBLT 18W LED 25 magnetic mount light features one high output LED lamp that yields 1,530 lumens of cool white light with a color temperature of 5000K and a CRI of 85, providing maximum illumination and superior color rendering while drawing a modest 18 watts of energy. This lamp uses Cree LED units that have been chosen for their high lumen per watt ratio and extreme longevity. These Cree LEDs generate a robust 85 lumens per watt effective lumen output and have a 70% lumen retention at 50,000 hours, giving them better efficiency and operational life than traditional light sources. Larson Electronics offers the MLBLT 18W LED 25 in a 60° diffused wide angle flood beam or a focused 25° spot beam configuration for illuminating longer distances. The MLBLT 18W 25 is built to withstand harsh conditions and grueling use. The housing on this LED unit is constructed of durable machined aluminum that is powder coated with a solid black finish for added weather and corrosion resistant. An impact resistant polycarbonate lens provides the MLBLT 18W 25 with additional resiliency and protection from. The light head is mounted to a 100lb grip magnetic mount base using a trunnion style bracket that allows the head to be vertically adjusted to the operator’s desired position.

Features
  • 25° Spot
  • 18 watt LED Spotlight with Magnetic Base & 25 ft. Cord with Plug
  • Articulating Light Head Tilting
  • IP65
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.