HML-3 12V 7.5 Million Candlepower Handheld Magnetic Spotlight with 16 ft. Cord; 700 x 65 ft. Spot Beam

  • Mfr # HML-3
  • Zoro # G704151685
product price: 
$
190.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HML-3
Zoro #
G704151685
UPC #
-
Country of Origin
United States

Description

Handheld Magnetic Spotlight 7.5 Million Candlepower 12 Volts 700'L X 65'W Spot Beam 16' Cord. This 12 volt magnetic spotlight contains a sealed, all glass 50 watt lamp that produces 1600 Lux of illumination at 25 feet by comparison, a 4 D cell Krypton Mag Lite flashlight produces 300 lux at 25 feet. This lamp is rated at 7.5 million candlepower within a Larson Electronics spotlight. Like the entire all glass range, this lamp was designed and built for aircraft landing lights. As a result, the spotlight not only produces a bright beam, but it also is resistant to vibration and weather related damage. This Larson Electronics handheld spotlight with magnetic base is a bright and durable spotlight with long lamp life. The life of this lamp is rated at 450 hours within a Larson Electronics spotlight. This Larson Electronics spotlight is equipped with a 3.25 inch diameter magnet with 100 pounds of magnetic grip. 16 foot detachable, outdoor rated cord with cigarette plug. Made in the USA.

Features
  • 12V 7.5 Million Candlepower Handheld Magnetic Spotlight with 16 ft. Cord
  • 700 x 65 ft. Spot Beam
Specifications
  • Dimension: 8" H x 8" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.