Shop LARSON ELECTRONICS

HL-85-HID-CPR-16CPCC 50 watt HID 30 Million Candlepower Handheld Spotlight with 16 ft. Cigarette Plug Coil; 5000 Lumens; Spot & Flood Combo - 7 in. Lens

  • Mfr # HL-85-HID-CPR-16CPCC
  • Zoro # G304151504

product price: 
$
667.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HL-85-HID-CPR-16CPCC
Zoro #
G304151504
UPC #
-
Country of Origin
United States

Description

30 Million Candlepower Handheld Spotlight 7" Lens 55 Watt HID 5000 Lumens Spot / Flood Combo 16' Cig Coil. Buy American Compliant When your number one priority is simply getting as much light as possible to an area, HID lights can't be beat. The HL 85 HID CPR super bright handheld spotlight boasts an intense 5,000 lumen output and a tightly focused beam that reaches over 5,500 feet. Rustproof, shockproof, and IP65 rated waterproof, the HL 85 HID CPR is ideal hunting, hiking, camping, security and military applications as well as for boating and marine use. Larson Electronics offers this light in a 7" reflector size. This light operates on 12 or 24 volts DC and includes a 16 foot coil cord with cigarette plug for connection to vehicles, boats ATV's and similar vehicles. Combining a powerful 55W HID bulb and a specialized reflector and lens placement, the HL 85 HID CPR handheld spotlight penetrates the darkness with 5,000 lumens of super bright light and a beam length of over 5,000 feet. The adjustable lens is offered in a 7" lens and is adjustable from spot to flood to provide flexibility in the field without having to carry multiple products. The unique shape and shallow contour of the reflector is paired with a convex lens and inset lens position to efficiently capture and project a focused beam of light while reducing the light spillage and waste that is common with many spotlights. This efficient design also reduces casting, a phenomenon that occurs when wasted light "spills"around the light source. Often times, when surrounded by water, snow or other reflective surfaces, this light spillage prevents the human eye from adjusting properly and seeing objects at distance. With the HL 85 HID CPR spotlight configuration, 90% of the emitted light is captured and focused, clearly and sharply illuminating objects all the way to the end of the beam reach.

Features
  • 7 in. Lens
  • 50 watt HID 30 Million Candlepower Handheld Spotlight with 16 ft. Cigarette Plug Coil
  • 5000 Lumens
  • Spot & Flood Combo
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.