Zoro Homepage
This item is Discontinued.
Larson Electronics 12,000 Lumens, LED Blue Temporary Job Site Light EPL-TP-1X150LED-100

12,000 Lumens, LED Blue Temporary Job Site Light (Discontinued)

  • Mfr # EPL-TP-1X150LED-100
  • Zoro # G8738371
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPL-TP-1X150LED-100
Zoro #
G8738371
UPC #
-
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
100 ft
Max. Extension Height
149 in
Job Site Lighting Max. Height
149"
Cord Length
100 ft.

Details

Item
Temporary Job Site Light
Type - Job Site Lighting
Tripod
Power Source - Job Site Lighting
Corded (AC)
Number of Lamp Heads
1
Lumens
12,000
Voltage
120/277V AC
Lamp Type
LED
Lighting Technology
LED
Lamp Included
No
IP Rating
IP67
Color
Blue
Includes
Wheel Kit, Cord, EXP Plug, Quadpod Tower
Rated Life
60,000 hr
Safety Rated
Class I, Div. 1
Guard Type
Tempered Glass
Lamp Watts
150
NEC Cord Designation
SOOW
Gauge/Conductor
16/3
Standards
cETLus, UL
Base Style
Floor Stand
Light Distribution - Job Site Lighting
Flood
Features
-40 to 65 Degrees C Operating Temperature Range, Non sparking wheeled aluminum quadpod mounting
NEMA Plug Configuration
5-15P
Safety Rating
Class I, Divisions 1 & 2, Groups C & D; Class II, Divisions 1 & 2, Groups E, F & G; Class III, Divisions 1 & 2; UL 844; UL 1598; CAN/C22.2 No. 137; CAN/C22.2 No. 250.0; CAN/C22.2 No. 30-M; T5 Temperature Rating; Paint Spray Booth Approved; IEC 60529; IP67; Listed for United States & Canada
Light Distribution
Flood
Item - Job Site Lighting
Temporary Job Site Light
Replacement Lamp
No
Plug Type
NEMA 5-15P

Description

Temporary Job Site Light, Lighting Technology LED, Number of Lamp Heads 1, IP Rating IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.