Shop LARSON ELECTRONICS

RL-15-LED-CPR 15 watt LED Light; Rechargeable Lithium Ion Battery with USB Port - 1100 Lumens

  • Mfr # RL-15-LED-CPR
  • Zoro # G104151773

product price: 
$
119.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RL-15-LED-CPR
Zoro #
G104151773
UPC #
-
Country of Origin
United States

Description

LED Light 15 Watt Rechargeable L ion Battery with USB Port 1100 Lumens. Measuring only 3.22" x 3.14" x 3", the RL 15 LED CPR from Larson Electronics is an ultra compact portable floodlight that contains five 3 watt high output LEDs that generate 1,100 lumens of cool white light while drawing 15 watts of energy. This lightweight floodlight includes a carrying handle, a rechargeable 3.7V/3600mA lithium battery, and a magnetic base for for quick and easy on the go mounting. A uniquely designed articulated light head allows for front to back adjustment over a 180° range. This light is impact and vibration resistant, dustproof, rustproof, and rated IP67 waterproof, making it ideal for the rough conditions encountered in hiking, camping, hunting, and outdoor work areas. Whether used for recreation or work or a little of both, the RL 15 LED CPR compact floodlight simply can't be beat. Light Features: Don't let its small size fool you the RL 15 LED CPR portable floodlight is a compact powerhouse built to withstand demanding outdoor conditions and rugged use. This floodlight contains five 3 watt LEDs that generate a total of 1,100 lumens of cool white light while drawing a total of 15 watts of energy. With a 6000K color temperature, this light provides superior color rendering and contrasting properties. Objects are clearly and sharply illuminated throughout the reach of the flood beam. The LED assembly is protected by a rustproof die cast aluminum housing and an impact and shatter resistant polycarbonate lens. Weather resistant, dustproof and IP67 rated waterproof, the RL 15 can be used in rough and wet outdoor conditions, including in the rain. Additionally, the RL 15 LED CPR features an articulated light head that can be manually adjusted through a 180° front to back range of motion. The operator simply pushes the light head to the position desired using fingertips.

Features
  • 1100 Lumens
  • 15 watt LED Light
  • Rechargeable Lithium Ion Battery with USB Port
Specifications
  • Dimension: 9" H x 9" W x 9" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.