Flashlight, 20V DC, 700 lm, 16 hr

  • Mfr # CMCL050B
  • Zoro # G403927291
product price: 
$
79.00
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20V DC
Lumens
500 | 750
Includes
CMCL050 Hanging Worklight (1), Battery and Charger Sold Separately (1)
Lamp Type
LED
Run Time
16 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMCL050B
Zoro #
G403927291
UPC #
885911549240
Country of Origin
China

Dimensions

Maximum Height
9 in

Details

Item
Flashlight
Voltage
20V DC
Lumens
500 | 750
Includes
CMCL050 Hanging Worklight (1), Battery and Charger Sold Separately (1)
Lamp Type
LED
Run Time
16 hr
Type
Cordless
Series
V20
Light Distribution
140 Degrees
Type - Job Site Lighting
Worklight
Brightness Level
700 lm
Battery Platform
20V MAX*
Minimum Brightness Level
0 lm
Head Type
Fixed
Maximum Brightness Level
700 lm
Maximum Head Rotation Angle
140 Degrees
Cordless Tool Kit Contents
Bare Tool
Number of Light Output Modes
2
Product Type
Flashlight
Mount Type
Handheld
Battery Capacity
1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah
Number of Batteries Included
0
Tool Series
V20*
Number of Chargers Included
0

Description

Flashlight, Product Type Flashlight, Battery Platform 20V MAX*, Series V20, Brightness Level 700 lm, Mount Type Handheld, Maximum Head Rotation Angle 140 Degrees , Cordless Tool Kit Contents Bare Tool, Battery Capacity 1.3 Ah; 1.5 Ah; 2.0 Ah; 3.0 Ah; 4.0 Ah; 5.0 Ah, Run Time 16 hr, Voltage 20V DC, Battery Included / Bare Tool Bare Tool, Head Type Fixed, Maximum Brightness Level 700 lm, Maximum Height 9 in, Minimum Brightness Level 0 lm, Number of Batteries Included 0

Ratings & reviews