SL-360-M-R Red 360 Deg Battery Powered Beacon Light; 20 LEDs; Magnetic Base

  • Mfr # SL-360-M-R
  • Zoro # G104076212
product price: 
$
116.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL-360-M-R
Zoro #
G104076212
UPC #
-
Country of Origin
United States

Description

Red LED 360 Degree Beacon 20 LEDS Battery Powered Magnetic Base. This compact LED beacon contains a 20 LED lamp assembly that produces a brilliant signal visible for extended distances. This LED beacon is red in color and is 100% portable, with a magnetic mount and battery operation that allows it to be operated wherever a powerful beacon is needed. With no need for wiring or external power sources, this light is ideal for applications where a signal light is needed on an occasional or temporary basis such as farm equipment, warehouse equipment, cars or trucks. The Larson Electronics SL 360 M R is a 360 degree magnetically mounted beacon that is battery powered and provides up to 40 hours of operation on a single set of 4 AA batteries. This LED Beacon is 100% portable, has a magnet mount base, and provides a highly effective alternative to beacons that require wiring and special permanent mounting. The SL 360 M R LED beacon is durably built and resistant to shocks and vibrations. The durable housing and lens is designed to provide high strength and a small size, allowing easy placement in tight spaces. Dimensions for the lamp assembly are 5 inches in diameter by 4 1/2 inches high. This strobe flashes once per second and runs for up to 40 hours on a single set of four AA batteries. The durability, portability, and power of this LED beacon make it ideal for towing, forklifts, cranes, trailers, security, warehouses, and anywhere a fast and simple beacon solution with plenty of power is needed.

Features
  • Red 360 Deg Battery Powered Beacon Light
  • 20 LEDs
  • Magnetic Base
Specifications
  • Dimension: 8" H x 8" W x 8" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews