SL-M-A 18 LED Battery Powered Strobe Light; Dual Magnetic Base; Continuous or Strobe Output - Amber

  • Mfr # SL-M-A
  • Zoro # G404076417
product price: 
$
98.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SL-M-A
Zoro #
G404076417
UPC #
-
Country of Origin
United States

Description

LED Amber Strobe Light 18 LEDS Battery Powered Dual Magnetic Base Continuous or Strobe Output. Made in the USA The Larson Electronics SL M A Magnetic Mount Beacon is battery powered and provides up to 120 hours of operation on a single set of 4 AA batteries. This LED Beacon is 100% portable, has a dual magnet mount base, and provides a highly effective alternative to beacons that require wiring and special permanent mounting. This compact LED beacon contains an 18 LED lamp assembly that produces a brilliant signal visible for extended distances. This LED beacon is amber in color and is 100% portable, with a two magnet mount and battery operation that allows it to be operated wherever a powerful beacon is needed. The magnetic base includes two 2.5 in diameter magnets with 70 lbs of grip each that provide a secure mounting platform on any ferrous metallic surface. With no need for wiring or external power sources, this light is ideal for applications where a signal light is needed on an occasional or temporary basis. The SL M A LED beacon is durably built and resistant to shocks and vibrations. The durable housing and lens is designed to provide high strength and a small size, allowing easy placement in tight spaces. This LED beacon can be operated in either a strobe or constant on mode, with operation controlled by a simple push button located on the back of the unit. Dimensions for the lamp assembly are 6 inches wide by 3 inches high, and the unit sits 1.5 inches high when mounted. This strobe flashes once per second and runs for up to 120 hours on a single set of 4 AA batteries. The durability, portability, and power of this LED beacon make it ideal for towing, forklifts, cranes, trailers, security, warehouses, and anywhere a fast and simple beacon solution with plenty of power is needed.

Features
  • 100% Portabl
  • 18 LED Battery Powered Strobe Light
  • Dual Magnetic Base
  • Continuous or Strobe Output
Specifications
  • Color: Amber
  • Lamp Type: LED
  • Dimension: 12" H x 8" W x 3" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews