UV Air Sanitizer for Inline Fan, 4 UVC Lamps, 2000 CFM, Aluminum, 16" Ducts
- Mfr # IND-FDP-BXC-16D-18-4L-R1-N3R-120V-50C-5
- Zoro # G405640242
product price:Â
$
5,514.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IND-FDP-BXC-16D-18-4L-R1-N3R-120V-50C-5
- Zoro #
- G405640242
- UPC #
- -
- Country of Origin
- United States
Description
**please note: this product produces uv light. Make sure to follow all safety guidelines and protocols found in the user manual. Uvc light in the proper setting kills up to 99.9% of viruses, mold, spores and bacteria** the larson electronics ind-fdp-bxc-16d-18-4l-r1-n3r-120v-50c uv air sanitizer for inline fan continuously cleans moving air in ducts and fan systems. Equipped with four germicidal uv lamps, the unit offers uv-c output at a range of 200nm - 280nm (254nm) and is installed between the ductwork and portable fan. The uv system is made out of powder coated aluminum and carries a nema 3r rating for use in both indoor and outdoor locations. This device is suitable for 16" ducts. the ind-fdp-bxc-16d-18-4l-r1-n3r-120v-50c is a powerful sanitation solution for cleaning circulating air from inside ducts connected to inline fans. Equipped with four uvc fluorescent lamps, this system offers uv output, within the 200nm - 280nm uv-c range (254 nm). The lights have an expected lifespan of 8,000+ hours and emit a flood beam pattern with 360 degrees of coverage. Suitable for cleaning both intake and exhaust air, this uv germicidal system is compatible with 16" ducts and up to 2,000 cfm. the uv device is made out of aluminum with a powder coated blue finish for durability. A nema 3r rating allows the unit to be used in both indoor and outdoor locations. An external indicator light turns on when the unit is in use to safely notify the operator about ongoing sanitation inside the duct. Operators are provided access to an external power switch for activation at safe distances. The uv light in this system can disinfect over 99% of bacteria and viruses, as well as kill 99% of viruses, bacteria, mold and spores. mount: the uv sanitation unit is designed for installation between ducts up to 16". Operators may access flanges on both sides to secure the disinfection device at the input and output of ducts. suggested applications: sanitation, disinfection, warehouse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.