16156PWA 10 x 13 in. ABS Oval Lavatory Sink; White
- Mfr # L64-16156PWA
- Zoro # G203684677
product price:Â
$
48.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L64-16156PWA
- Zoro #
- G203684677
- UPC #
- 40472867046
- Country of Origin
- United States
Description
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Features- Heavy Duty ABS Plastic Lavatory Bowl
- ABS Oval Lavatory Sink
- High quality construction and durability
- Variety of styles for every type of accessory
- Type: Oval Single Bowl
- Faucet Type: Without Faucet Mount
- Diameter (IN): 13-5/8 Inch Length x 10-5/8 Inch Width
- Depth (IN): 5-3/4 in.
- Color: White
- Material: ABS Plastic
- Country of Origin: USA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.