Stainless Steel Wall Mounted Hand Sink 17 in. x 15 in. with Side Splashes and Gooseneck Faucet
- Mfr # HAND-SINK HS-17SS
- Zoro # G009116518
Key Features
Specifications
Details
- MFR #
- HAND-SINK HS-17SS
- Zoro #
- G009116518
- UPC #
- 810095252204
- Country of Origin
- China
- Color
- Silver
- Item
- Wall Mounted Hand Sink
- Material
- 430 Stainless Steel
- Includes
- Basket Strainer, Installation Hardware
- Standards
- NSF
- With Faucet / Without Faucet
- With Faucet
Dimensions
- Bowl Size
- 10 in. L x 14 in. W x 5 in. D
- Overall Width
- 15 in
- Overall Length
- 17 in
- Width
- 15 in
- Overall Height
- 13 in
- Thickness
- 18 Gauge
Description
Efficiently wash and sanitize your hands with this 17 in. x 15 in. wall mounted hand sink with gooseneck faucet!, Keep your restaurant up to code without sacrificing space with this hand sink with a single 10 in. x 14 in. bowl and a convenient 8 in. high back splash., This easy-to-clean, compact sink easily fits in tight spaces and securely attaches to the wall or a surface to open up floor space for other uses. Its attractive, yet simple design will be sure to encourage cleanliness in the kitchen., Durable Construction Comprised of high-quality 20-gauge type 304 stainless steel along its top, bowl, and backsplash, this hand sink guarantees reliability and durability., In addition, this material is corrosion resistant when properly maintained. Includes 6 in. gooseneck faucet, 1-1/2 in. IPS drain baskets, and mounting bracket. 20-gauge type 304 stainless steel., Holes punched on 4 in. centers. Single 10 in. x 14 in. bowl. 8 in. high backsplash 8 in. Backsplash With this convenient 8 in. high backsplash any water splashes will be confined inside the sink and then directly drip down into the drain., This added feature helps maintain the integrity of your wall and floor to keep your establishment in its best condition.
- • Overall dimensions: 15 in. x 17 in. x 13 in. height. Includes a gooseneck faucet, a 1.5 in. drain basket, and a wall-mounted clip for secure installation.
- • Features a 14 in. x 10 in. bowl that’s 5 in. deep with a convenient 8 in. high backsplash and side splash guards, perfect for efficient handwashing and protecting walls and surrounding areas from splashes. This unit also includes side splash guards for additional protection.
- • Constructed from durable 20-gauge type 304 stainless steel for the top, bowl, and backsplash, ensuring long-lasting performance and corrosion resistance.
- • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- • All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.