Zoro Homepage

Motorizing Kit for 3in or 11/2 Termination Valves

  • Mfr # 66NMDVAM

  • Zoro # G515798666


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Material
Steel
Color
Black
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66NMDVAM
Zoro #
G515798666
UPC #
40472868920
Country of Origin
United States

Dimensions

Depth
8 in
Length
14 in

Details

Material
Steel
Color
Black

Description

Motorizing kit for all 3 and 11/2 termination vavles. Includes bracket, hardware, motor, wire and switch. Open/closes termination vavles automatially by switch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.