Zoro Homepage

Oval ABS Lavatory Sink Kit - 10in x 13in, Ivory

  • Mfr # 16156PPA

  • Zoro # G516559778


product price: $25.65
/ea

Key Features

Material
Plastic
Color
White
Length
14 in
Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16156PPA
Zoro #
G516559778
UPC #
40472867039
Country of Origin
United States

Dimensions

Length
14 in
Depth
11 in

Details

Material
Plastic
Color
White

Description

The LaSalle Bristol single bowl drop-in sink is a perfect upgrade for your RV or camper bathroom. Wide oval design with drain stopper included makes it easier for hand washing. Durable ABS construction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.