Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Plumbing Vent with Cap - Black

  • Mfr # 74558B

  • Zoro # G015695335


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Material
PVC
Color
Black
Length
5 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74558B
Zoro #
G015695335
UPC #
40472568752
Country of Origin
United States

Dimensions

Length
5 in
Depth
5 in

Details

Material
PVC
Color
Black

Description

Roof mounted vent cap for plumbing vent pipe. Two-piece construction allows for better installation, maintenance, and inspection. Fits up to 1-1/2 pipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.