RMA XTRM Installation Kit
Mfr # 2703414KIT
Zoro # G316559886
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
14.75 in
Depth
12.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2703414KIT
Zoro #
G316559886
UPC #
40472103649
Country of Origin
United States
Dimensions
Length
14.75 in
Depth
12.25 in
Details
Color
Black
Material
Plastic
Description
This LaSalle Bristol XTRM Installation Kit is designed for use with XTRM PLY PVC RV Roofing Membrane. It contains 2 gallons of EXP 90 adhesive, six 10 oz. cartridges of XTRM 100 self-leveling sealant, and 2 rolls of butyl tape.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.