
Therma Heat Holding Tank Pad - 12inx 18in with ThermoStat 12V
Mfr # 210SLT1218RTBX
Zoro # G115695402
product price:Â $35.99
/eaKey Features
Color
Black
Length
13 in
Depth
10 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
210SLT1218RTBX
Zoro #
G115695402
UPC #
040472110340
Country of Origin
China
Dimensions
Length
13 in
Depth
10 in
Details
Color
Black
Material
Vinyl
Description
The LaSalle Bristol ThermaHeat is a heating pad designed for up to 40-gallon holding tanks. The thermostatically controlled heater turns on in 45-degree Fahrenheit and off in 67-Degrees . Simple and flexible peel and stick application on the bottom of your tank.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.