Zoro Homepage

Therma Heat Step/Tank Pad

  • Mfr # 210SLST725RTBX

  • Zoro # G915695466


product price: $35.55
/ea

Key Features

Color
Black
Depth
8 in
Length
8 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210SLST725RTBX
Zoro #
G915695466
UPC #
6932576444671
Country of Origin
China

Dimensions

Depth
8 in
Length
8 in

Details

Color
Black
Material
Plastic

Description

The LaSalle Bristol ThermaHeat is a heating pad designed for up to 40-gallon holding tanks. The thermostatically controlled heater turns on in 45-degree Fahrenheit and off in 67-Degrees . Power Rating: 13.5V DC / 5.8A / 78W. Wire Length: 36 / 3 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.