Zoro Homepage

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-1-002 PK10

  • Zoro # G5621627


product price: $246.99
/pk 10, $24.70/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
(3) Data Loggers, No Set-up Required, One Button Press-to-Start Logging, Pre-Configured with Sample Rates and Alarm Thresholds for Each Application
Temp. Range (F)
-22 Degrees to 140 Degrees F
Accuracy
+/-1 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-1-002 PK10
Zoro #
G5621627
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Width (In.)
2.6 in
Depth (In.)
1.8 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Overall Width
2 5/8 in
Manufacturer Warranty Length
1 yr
Overall Height
1 13/16 in
Overall Depth
1 13/16 in

Details

Item
Data Logger
Interface
USB
Features
(3) Data Loggers, No Set-up Required, One Button Press-to-Start Logging, Pre-Configured with Sample Rates and Alarm Thresholds for Each Application
Temp. Range (F)
-22 Degrees to 140 Degrees F
Accuracy
+/-1 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Special Features
Frozen Goods Data Logger with Alarms
AC Adapter
no
Compatible With
Windows 7, 8 and 10
Resists
Dust, Water
Waterproof
Yes
Temp. Range (C)
-30 Degrees to 60 Degrees C
Remote Probe
No
Type
Ambient Temperature
Calibration Certificate
Available
Frequency of Transmissions
User Settable
Battery Life
12 mo
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees F
-22 Degrees F
Number of Records Stored
32,600
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Accuracy Degrees F
+/-1.0 Degrees
Power Source
Battery
Maximum Temperature Measured Degrees C
60 Degrees C
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees F
140 Degrees F
Battery Run Time
12 mo
Accuracy Degrees C
+/-0.5 Degrees
Software Options
Software Available Separately
Minimum Temperature Measured Degrees C
-30 Degrees C
Alert Type
Light
Resistance Properties
Dust Resistant, Water Resistant

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.