Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-1-003 PK10

  • Zoro # G5567849


product price: $246.99
/pk 10, $24.70/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
(3) Data Loggers, No Set-up Required, One Button Press-to-Start Logging, Pre-Configured with Sample Rates and Alarm Thresholds for Each Application
Accuracy
+/-1 Degrees F
Temp. Range (F)
-22 Degrees to 140 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-1-003 PK10
Zoro #
G5567849
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Connection Size
USB
Width (In.)
2.6 in
Depth (In.)
1.8 in
Manufacturers Warranty Length
1 yr
Overall Depth
1 13/16 in
Manufacturer Warranty Length
1 yr
Overall Height
1 13/16 in
Overall Width
2 5/8 in

Details

Item
Ripening Goods Data Logger
Interface
USB
Features
(3) Data Loggers, No Set-up Required, One Button Press-to-Start Logging, Pre-Configured with Sample Rates and Alarm Thresholds for Each Application
Accuracy
+/-1 Degrees F
Temp. Range (F)
-22 Degrees to 140 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Calibration Certificate
Available
Special Features
Ripening Goods Data Logger with Alarms
Frequency of Transmissions
User Settable
Battery Life
12 mo
Resists
Dust, Water
Waterproof
Yes
Temp. Range (C)
-30 Degrees to 60 Degrees C
Remote Probe
No
AC Adapter
no
Type
Ambient Temperature
Compatible With
Windows 7, 8 and 10
Resistance Properties
Dust Resistant, Water Resistant
Battery Run Time
12 mo
Accuracy Degrees F
+/-1.0 Degrees
Number of Records Stored
32,600
Software Options
Software Available Separately
Accuracy Degrees C
+/-0.5 Degrees
Minimum Temperature Measured Degrees C
-30 Degrees C
Maximum Temperature Measured Degrees C
60 Degrees C
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees F
-22 Degrees F
Alert Type
Light
Power Source
Battery
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees F
140 Degrees F

Description

Ripening Goods Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.