Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-2-001 PK10

  • Zoro # G5552869


product price: $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging, Three Loggers for Monitoring Chilled Goods
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-22 Degrees to 158 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-2-001 PK10
Zoro #
G5552869
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Depth (In.)
1.8 in
Width (In.)
2.6 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Overall Height
1 13/16 in
Overall Depth
1 13/16 in
Manufacturer Warranty Length
1 yr
Overall Width
2 5/8 in

Details

Item
Data Logger
Interface
USB
Features
Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging, Three Loggers for Monitoring Chilled Goods
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-22 Degrees to 158 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Battery Life
12 mo
Temp. Range (C)
-30 Degrees to 60 Degrees C
Calibration Certificate
Available
Waterproof
Yes
Frequency of Transmissions
User Settable
Relative Humidity Range
0% to 100%
Resists
Dust, Water
Type
Ambient Temperature
AC Adapter
no
Compatible With
Windows 7, 8 and 10
Special Features
RH Logger with Alarms, Single Use Chilled Goods Temperature
Remote Probe
No
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured Degrees C
-30 Degrees C
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Temperature Measured Degrees F
158 Degrees F
Accuracy Degrees F
+/-0.7 Degrees
Resistance Properties
Dust Resistant, Water Resistant
Batteries Included
Yes
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Battery Run Time
12 mo
Maximum Temperature Measured Degrees C
70 Degrees C
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-0.3 Degrees
Maximum Relative Humidity Measured
100 %
Software Options
Software Available Separately
Number of Records Stored
32,637
Number of Batteries Required
1
Alert Type
Light
Compatible Operating Systems
Windows 10, Windows 7, Windows 8

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.