Zoro Homepage

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-2-004 PK10

  • Zoro # G5646407


product price: $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Ambient Pharmaceuticals, Blood and Platelets transportation, Four Loggers for Monitoring Chilled Goods, Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-22 Degrees to 158 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-2-004 PK10
Zoro #
G5646407
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Width (In.)
2.6 in
Depth (In.)
1.8 in
Overall Width
2 5/8 in
Overall Height
1 13/16 in
Overall Depth
1 13/16 in
Manufacturer Warranty Length
1 yr

Description

Pharma Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.