Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-2-005 PK10

  • Zoro # G5575357


product price: $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Ambient Pharmaceuticals, Blood and Platelets transportation, Four Loggers for Monitoring Chilled Goods, Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-22 Degrees to 158 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-2-005 PK10
Zoro #
G5575357
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Connection Size
USB
Depth (In.)
1.8 in
Manufacturers Warranty Length
1 yr
Width (In.)
2.6 in
Overall Height
1 13/16 in
Manufacturer Warranty Length
1 yr
Overall Depth
1 13/16 in
Overall Width
2 5/8 in

Details

Item
Data Logger
Interface
USB
Features
Ambient Pharmaceuticals, Blood and Platelets transportation, Four Loggers for Monitoring Chilled Goods, Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging
Accuracy
+/-0.7 Degrees F
Temp. Range (F)
-22 Degrees to 158 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Type
Ambient Temperature
Remote Probe
No
Battery Life
12 mo
Temp. Range (C)
-30 Degrees to 60 Degrees C
Resists
Dust, Water
AC Adapter
no
Relative Humidity Range
0% to 100%
Calibration Certificate
Available
Frequency of Transmissions
User Settable
Compatible With
Windows 7, 8 and 10
Special Features
RH Logger with Alarms, Single Use Blood Temp
Waterproof
Yes
Resistance Properties
Dust Resistant, Water Resistant
Alert Type
Light
Accuracy Degrees C
+/-0.3 Degrees
Minimum Relative Humidity Measured
0 %
Software Options
Software Available Separately
Number of Records Stored
32,637
Minimum Temperature Measured Degrees F
-22 Degrees F
Maximum Relative Humidity Measured
100 %
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Maximum Temperature Measured Degrees F
158 Degrees F
Maximum Temperature Measured Degrees C
70 Degrees C
Minimum Temperature Measured Degrees C
-30 Degrees C
Number of Batteries Required
1
Accuracy Degrees F
+/-0.7 Degrees
Batteries Included
Yes
Battery Run Time
12 mo
Calibration Certificate Type
Available Separately
Power Source
Battery
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.