Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chilled Goods Data Logger, 2.60" W, PK10

  • Mfr # EL-CC-2-006 PK10

  • Zoro # G5625151


product price: $391.99
/pk 10, $39.20/ea
Free Shipping & Returns

Key Features

Interface
USB
Features
Ambient Pharmaceuticals, Blood and Platelets transportation, Four Loggers for Monitoring Chilled Goods, Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-0.7 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CC-2-006 PK10
Zoro #
G5625151
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
2.6 in
Depth (In.)
1.8 in
Width (In.)
2.6 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Overall Depth
1 13/16 in
Overall Height
1 13/16 in
Overall Width
2 5/8 in
Manufacturer Warranty Length
1 yr

Details

Item
Platelets Temperature Data Logger
Interface
USB
Features
Ambient Pharmaceuticals, Blood and Platelets transportation, Four Loggers for Monitoring Chilled Goods, Measures 0 to 100% Relative Humidity Range, No Set-up Required, One Button Press-to-Start Logging
Temp. Range (F)
-22 Degrees to 158 Degrees F
Accuracy
+/-0.7 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Calibration Certificate
Available
Remote Probe
No
Waterproof
Yes
Frequency of Transmissions
User Settable
Temp. Range (C)
-30 Degrees to 60 Degrees C
Compatible With
Windows 7, 8 and 10
Resists
Dust, Water
Special Features
RH Logger with Alarms, Single Use Platelet Temperature
Type
Ambient Temperature
AC Adapter
no
Relative Humidity Range
0% to 100%
Battery Life
12 mo
Battery Run Time
12 mo
Minimum Relative Humidity Measured
0 %
Maximum Relative Humidity Measured
100 %
Number of Batteries Required
1
Minimum Temperature Measured Degrees F
-22 Degrees F
Batteries Included
Yes
Software Options
Software Available Separately
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Accuracy Degrees C
+/-0.3 Degrees
Maximum Temperature Measured Degrees C
70 Degrees C
Maximum Temperature Measured Degrees F
158 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Power Source
Battery
Accuracy Degrees F
+/-0.7 Degrees
Calibration Certificate Type
Available Separately
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees C
-30 Degrees C
Alert Type
Light
Number of Records Stored
32,637

Description

Platelets Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Resistance Properties Dust Resistant, Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.