Zoro Homepage

Data Logger, 3.86" D, 1.06" H

  • Mfr # EL-USB-5

  • Zoro # G404067194


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Connection via two Screw Terminals, Functions as an event, State Change and Event Counter Data Logger, Log upto 2 State Changes/Second or 4 Events/Second, Rising and Falling Edge Triggering, Volt Free Contacts Option (normally open contact only)
Temp. Range (F)
-31 Degrees to 176 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-5
Zoro #
G404067194
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.06 in
Connection Size
USB
Depth (In.)
3.86 in
Manufacturers Warranty Length
1 yr
Dia.
1.06 in
Overall Diameter
1.06 in
Battery Size
AA
Overall Height
26 13/16 mm
Overall Depth
26 13/16 mm
Overall Width
98 mm
Manufacturer Warranty Length
1 yr

Details

Item
Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Connection via two Screw Terminals, Functions as an event, State Change and Event Counter Data Logger, Log upto 2 State Changes/Second or 4 Events/Second, Rising and Falling Edge Triggering, Volt Free Contacts Option (normally open contact only)
Temp. Range (F)
-31 Degrees to 176 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Compatible With
Windows 7, 8 and 10
AC Adapter
no
Voltage Range
28 V
Waterproof
No
Special Features
Event, Count and State Data Logger with EL-USB-5+
Frequency of Transmissions
User Settable
Frequency Range (Hz)
37 to 370 Hz
Temp. Range (C)
-35 Degrees to 80 Degrees C
Battery Life
1 yr
Type
Ambient Temperature
Remote Probe
No
Calibration Certificate
Available
Software Options
Software Available Separately
Battery Chemistry
Lithium
Minimum Operating Temperature Degrees F
-31 Degrees F
Number of Records Stored
32,510
Maximum Operating Temperature Degrees F
176 Degrees F
Minimum Sampling Rate
100 sec
Battery Voltage
1.5V
Number of Batteries Required
1
Battery Run Time
1 yr
Minimum Temperature Measured Degrees C
-35 Degrees C
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Batteries Included
Yes
Power Source
Battery
Calibration Certificate Type
Available Separately
Alert Type
Light

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 100 sec, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F, Maximum Operating Temperature Degrees F 176 Degrees F, Compatible Operating Systems Windows 10, Windows 7, Windows 8, Minimum AC Current Measurement Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.