Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logger, 3.86" D, 1.06" H

  • Mfr # EL-USB-5+

  • Zoro # G5575670


product price: $124.49
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Connection via two Screw Terminals, Functions as an event, State Change and Event Counter Data Logger, Log upto 2 State Changes/Second or 4 Events/Second, Rising and Falling Edge Triggering, Volt Free Contacts Option (normally open contact only)
Temp. Range (F)
-31 Degrees to 176 Degrees F
Sample Point Storage
User Settable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-5+
Zoro #
G5575670
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.06 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Depth (In.)
3.86 in
Dia.
1.06 in
Overall Width
98 mm
Overall Diameter
1.06 in
Battery Size
AA
Overall Height
26 13/16 mm
Manufacturer Warranty Length
1 yr
Overall Depth
26 13/16 mm

Details

Item
Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Connection via two Screw Terminals, Functions as an event, State Change and Event Counter Data Logger, Log upto 2 State Changes/Second or 4 Events/Second, Rising and Falling Edge Triggering, Volt Free Contacts Option (normally open contact only)
Temp. Range (F)
-31 Degrees to 176 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Compatible With
Windows 7, 8 and 10
Temp. Range (C)
-35 Degrees to 80 Degrees C
Waterproof
No
Voltage Range
28 V
Remote Probe
No
Frequency of Transmissions
User Settable
Type
Ambient Temperature
AC Adapter
no
Frequency Range (Hz)
37 to 370 Hz
Battery Life
1 yr
Special Features
Event, Count and State Data Logger with EL-USB-5
Calibration Certificate
Available
Battery Voltage
1.5V
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Power Source
Battery
Software Options
Software Available Separately
Battery Run Time
1 yr
Minimum Temperature Measured Degrees C
-35 Degrees C
Minimum Sampling Rate
100 sec
Maximum Operating Temperature Degrees F
176 Degrees F
Number of Records Stored
1,000,000
Battery Chemistry
Lithium
Batteries Included
Yes
Number of Batteries Required
1
Minimum Operating Temperature Degrees F
-31 Degrees F
Calibration Certificate Type
Available Separately
Alert Type
Light

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 100 sec, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F, Maximum Operating Temperature Degrees F 176 Degrees F, Compatible Operating Systems Windows 10, Windows 7, Windows 8, Minimum AC Current Measurement Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.