Zoro Homepage

Data Logger, Temp, Humidity, Dew Point

  • Mfr # EL-GFX-2

  • Zoro # G7857647


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Mounting Clip, USB Cable (Micro)
Features
Immediate, Delayed, Push Button or Level Triggered Start Mode, IP67 Rated, On-Screen Graphing and Menu Options to Start, Stop, Review and Restart the Logger in the Field
Temp. Range (F)
-22 Degrees to 176 Degrees F
Accuracy
+/-0.59 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-GFX-2
Zoro #
G7857647
UPC #
-
Country of Origin
China

Dimensions

Connection Size
USB Mini
Manufacturers Warranty Length
1 yr
Overall Width
1 15/16 in
Overall Height
3 1/2 in
Battery Size
AA
Overall Depth
1 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Data Logger
Interface
USB
Includes
Mounting Clip, USB Cable (Micro)
Features
Immediate, Delayed, Push Button or Level Triggered Start Mode, IP67 Rated, On-Screen Graphing and Menu Options to Start, Stop, Review and Restart the Logger in the Field
Temp. Range (F)
-22 Degrees to 176 Degrees F
Accuracy
+/-0.59 Degrees
Sample Point Storage
250K
Software Required
Included
Alarm
yes
Digital Readout
yes
Special Features
Graphics Screen
Compatible With
Windows XP, Vista, Windows 7
Relative Humidity Range
0% to 100%
Resists
water
Battery Life
2 mo
Remote Probe
No
Calibration Certificate
No
Dew Point Range
0 to 100% RH
Type
Humidity, Temperature
AC Adapter
Yes
Waterproof
No
Batteries Included
Yes
Minimum Dew Point Measured
-22 Degrees F
Maximum Sampling Rate
1 hr
Minimum Temperature Measured Degrees C
-30 Degrees C
Maximum Operating Temperature Degrees F
176 Degrees F
Calibration Certificate Type
Available Separately
Minimum Sampling Rate
10 sec
Maximum Temperature Measured Degrees C
80 Degrees C
Number of Batteries Required
2
Number of Records Stored
250,000
Digital Display Screen Type
LCD
Minimum Operating Temperature Degrees F
-22 Degrees F
Minimum Temperature Measured Degrees F
-22 Degrees F
Compatible Operating Systems
Windows 7, Windows Vista, Windows XP
Power Source
Battery
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Alert Type
Light, Sound
Accuracy Degrees F
+/-0.59 Degrees
Software Options
Software Available Separately
Minimum Relative Humidity Measured
0 %
Battery Voltage
1.5V
Maximum Temperature Measured Degrees F
176 Degrees F
Accuracy Degrees C
+/-0.35 Degrees
Battery Run Time
1 yr
Maximum Dew Point Measured
176 Degrees F
Maximum Relative Humidity Measured
100 %
Resistance Properties
Water Resistant
Battery Chemistry
Lithium

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.