Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logger, Temperature and Humidity

  • Mfr # EL-USB-2+

  • Zoro # G4016835


product price: $138.49
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Accuracy
+/-1 Degrees F
Temp. Range (F)
-31 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-2+
Zoro #
G4016835
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
7/8 in
Overall Width
4 1/4 in
Battery Size
AA

Details

Item
Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Accuracy
+/-1 Degrees F
Temp. Range (F)
-31 Degrees to 176 Degrees F
Digital Readout
LED
Battery Life
1 yr
Type
Humidity, Temperature
Maximum Temperature Measured Degrees C
80 Degrees C
Power Source
Battery
Accuracy Degrees C
+/-0.45 Degrees
Digital Display Screen Type
LED
Accuracy Degrees F
+/-0.86 Degrees
Maximum Sampling Rate
12 hr
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
176 Degrees F
Calibration Certificate Type
Available Separately
Minimum Temperature Measured Degrees F
-31 Degrees F
Resistance Properties
Dust Resistant, Water Resistant
Minimum Temperature Measured Degrees C
-35 Degrees C
Maximum Dew Point Measured
176 Degrees F
Parameters Measured
Dew Point, Relative Humidity, Temperature Degrees C, Temperature Degrees F
Batteries Included
Yes
Maximum Relative Humidity Measured
100 %
Minimum Operating Temperature Degrees F
-31 Degrees F
Number of Batteries Required
1
Minimum Dew Point Measured
-31 Degrees F
Number of Records Stored
16,000
Alert Type
Light
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Battery Voltage
1.5V
Battery Chemistry
Lithium
Software Options
Software Available Separately
Maximum Operating Temperature Degrees F
176 Degrees F
Battery Run Time
3 yr
Minimum Sampling Rate
10 sec

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.