Zoro Homepage

Data Logger, Thermocouple

  • Mfr # EL-USB-TC-LCD

  • Zoro # G4135765


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
K Type Probe, Wall Mount Clip
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Accuracy
+/-1
Temp. Range (F)
200 to +1350 Degrees C K-Type Range, -200 to +1190 Degrees C J-Type Range, -200 to +390 Degrees C T-Type Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-TC-LCD
Zoro #
G4135765
UPC #
-
Country of Origin
China

Dimensions

Overall Width
5 5/16 in
Overall Depth
7/8 in
Battery Size
AA
Overall Height
1 in

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.