Digital PanelPilot TFT, 2.4In, Touchscreen
Mfr # SGD 24-M
Zoro # G8415023
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.05%
Mounting
Panel Surface
Standards
BS EN 61010
Includes
Mount Kit
Display
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SGD 24-M
Zoro #
G8415023
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr
Depth
0.75 in
Overall Depth
0.75 in
Details
Item
Panel Meter
Accuracy
0.05%
Mounting
Panel Surface
Standards
BS EN 61010
Includes
Mount Kit
Display
LCD
NEMA Enclosure Rating
Not Rated
DC Voltage Input - Maximum
40 V DC
Digital Display Screen Type
LCD Touchscreen
Includes Mounting Hardware
Included
Product Type
Panel Meter
Parameters Measured
DC Voltage
DC Voltage Input - Minimum
0 V DC
Terminal Connection Type
Screw Clamp
Display Features
Touchscreen
Interface
USB
Description
Panel Meter, Accuracy 0.05 Percent, LCD Display, USB Interface, Depth 0.75 in, Mounting Panel Surface, Includes Mount Kit, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.