Dual Channel GFX Vaccine Monitoring Kit

  • Mfr # EL-GFX-VAC2

  • Zoro # G5061907


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
(2) Glycol Bottle Probes
Features
On-Screen Graphing and Menu Options to Start, Stop, Review and Restart the Logger in the Field, Triggered Logging Mode to Start Recording Data Once a User Defined Level is Met
Accuracy
+/-0.2 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-GFX-VAC2
Zoro #
G5061907
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.2 in
Depth (In.)
3.97 in
Dia.
1.9 in
Width (In.)
1.2 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Overall Width
1 15/16 in
Overall Diameter
1.9 in
Overall Depth
1 1/4 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Height
4 in

Details

Item
Dual Channel Vaccine Monitoring Kit
Interface
USB
Includes
(2) Glycol Bottle Probes
Features
On-Screen Graphing and Menu Options to Start, Stop, Review and Restart the Logger in the Field, Triggered Logging Mode to Start Recording Data Once a User Defined Level is Met
Accuracy
+/-0.2 Degrees F
Temp. Range (F)
-40 Degrees to 257 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Waterproof
No
AC Adapter
no
Battery Life
4 mo
Calibration Certificate
yes
Type
Thermistor
Special Features
Audible Alarm, Dual Channel GFX Vaccine Monitoring Kit with Graphic Screen
Remote Probe
Yes
Frequency of Transmissions
User Settable
Compatible With
Windows 7, 8 and 10
Temp. Range (C)
-40 Degrees to 125 Degrees C
Accuracy Degrees F
+/-0.2 Degrees
Number of Batteries Required
2
Battery Run Time
4 mo
Battery Chemistry
Lithium
Minimum Operating Temperature Degrees F
14 Degrees F
Maximum Temperature Measured Degrees F
140 Degrees F
Software Options
Software Available Separately
Battery Voltage
1.5V
Minimum Sampling Rate
2 sec
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Digital Display Screen Type
LCD with Backlight
Number of Probes Included
2
Accuracy Degrees C
+/-0.1 Degrees
Minimum Temperature Measured Degrees F
-40 Degrees F
Batteries Included
Yes
Alert Type
Light, Sound
Minimum Temperature Measured Degrees C
-40 Degrees C
Maximum Sampling Rate
1 hr
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Temperature Measured Degrees C
60 Degrees C
Power Source
Battery, DC Adapter
Number of Records Stored
250,000
Maximum Operating Temperature Degrees F
104 Degrees F

Description

Dual Channel Vaccine Monitoring Kit, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 2 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.