Zoro Homepage

High Accuracy Probe Data Logger, 5.31" D

  • Mfr # EL-21CFR-TP-LCD+

  • Zoro # G5639002


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 1 Second and 12 Hours, Stores over 32,000 Readings
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-0.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-21CFR-TP-LCD+
Zoro #
G5639002
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.82 in
Depth (In.)
5.31 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Dia.
0.94 in
Width (In.)
0.82 in
Overall Depth
7/8 in
Overall Diameter
0.94 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Battery Size
AA
Overall Width
5 5/16 in

Details

Item
Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 1 Second and 12 Hours, Stores over 32,000 Readings
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-0.2 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Special Features
High Accuracy Probe Data Logger
Calibration Certificate
Available
Compatible With
Windows 7, 8 and 10
Type
Thermistor
Remote Probe
No
Temp. Range (C)
-40 Degrees to 25 Degrees C
Battery Life
2 yr
AC Adapter
no
Frequency of Transmissions
User Settable
Waterproof
No
Minimum Operating Temperature Degrees F
-31 Degrees F
Battery Chemistry
Lithium
Batteries Included
Yes
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Number of Batteries Required
1
Maximum Temperature Measured Degrees F
257 Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Digital Display Screen Type
LCD
Number of Probes Included
1
Accuracy Degrees F
+/-0.6 Degrees
Number of Records Stored
32,510
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Voltage
1.5V
Alert Type
Light
Power Source
Battery
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-0.3 Degrees
Software Options
Software Available Separately
Maximum Operating Temperature Degrees F
176 Degrees F
Maximum Temperature Measured Degrees C
125 Degrees C
Battery Run Time
2 yr

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.