Zoro Homepage

LCD Voltmeter, 3 Digit, Drill Mount, 4-40V

  • Mfr # EMV 1200-40

  • Zoro # G8290624


product price: $53.19
/ea

Key Features

Accuracy
0.4%
Mounting
Drill Mount
Standards
BS EN 61010
Includes
Rubber Seal
Type
DC Voltage, 4 to 40V Measurement Range
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMV 1200-40
Zoro #
G8290624
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Manufacturers Warranty Length
1 yr
Digit Height - Maximum
0.5 in
Overall Depth
0.82 in
Overall Height
1.73 in

Details

Item
Voltmeter
Accuracy
0.4%
Mounting
Drill Mount
Standards
BS EN 61010
Includes
Rubber Seal
Type
DC Voltage, 4 to 40V Measurement Range
Display
LCD
Voltage Display - Minimum
4 V DC
Display Span - Maximum
40
NEMA Enclosure Rating
Not Rated
Product Type
Voltmeter
Display Span - Minimum
4
Parameters Measured
DC Voltage
Digital Display Screen Type
LCD
Number of Display Digits
3
Display Features
High Contrast
DC Voltage Input - Maximum
40 V DC
Voltage Display - Maximum
40 V DC
DC Voltage Input - Minimum
4 V DC
Terminal Connection Type
Screw Clamp

Description

Voltmeter, DC Voltage, 4 to 40V Measurement Range, Accuracy 0.4 Percent, LCD Display, Depth 0.5 in, Mounting Drill Mount, Includes Rubber Seal, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.