Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Mini Plug, Type K

  • Mfr # EL-P-TC-K

  • Zoro # G901050279


product price: $45.85
/ea

Key Features

Sensor Type
Thermocouple
Probe Length
3.94 in
Accuracy
+/-4.5 Degrees F/ +/-2.5 Degrees C
Maximum Temperature F
392 Degrees F
Temperature Range
32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-P-TC-K
Zoro #
G901050279
UPC #
-
Country of Origin
China

Dimensions

Probe Length
3.94 in
Cable Length
1.5 m

Details

Item
Replacement Thermocouple Probe
Sensor Type
Thermocouple
Accuracy
+/-4.5 Degrees F/ +/-2.5 Degrees C
Maximum Temperature F
392 Degrees F
Temperature Range
32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C
Minimum Temperature C
0 Degrees C
Minimum Temperature F
32 Degrees F
For Sensor Type
Type K
Maximum Temperature C
200 Degrees C
Maximum Wire Gauge
100 mm
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
200 Degrees C
Minimum Temperature °F
32 Degrees F
Probe Sheath Material
Stainless Steel
Connector Type
Mini Plug
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
392 Degrees F
Minimum Temperature °C
0 Degrees C
Maximum Temperature °C
200 Degrees C

Description

Replacement Thermocouple Probe, Type K, Ungrounded, Mini Plug, Cable Length 1.5 m, 32 Degrees to 392 Degrees F/0 Degrees to 200 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.