Zoro Homepage

Temperature, 3.22" D, 1.41" H, 1.41" W

  • Mfr # EL-WIFI-21CFR-T

  • Zoro # G5610731


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
1.5 m K Type Thermocouple with Stainless Steel Probes (Class 2), USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-1 Degrees F
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-21CFR-T
Zoro #
G5610731
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.41 in
Manufacturers Warranty Length
1 yr
Width (In.)
1.41 in
Depth (In.)
3.22 in
Connection Size
USB
Dia.
2.75 in
Manufacturer Warranty Length
1 yr
Overall Width
2 3/4 in
Overall Depth
15/16 in
Overall Diameter
2.75 in
Overall Height
3 1/4 in

Details

Item
Data Logger
Interface
Wireless
Includes
1.5 m K Type Thermocouple with Stainless Steel Probes (Class 2), USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-1 Degrees F
Temp. Range (F)
-4 Degrees to 140 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Calibration Certificate
Available
AC Adapter
no
Battery Life
6 mo
Special Features
WiFi Temperature Data Logger
Waterproof
No
Type
Ambient Temperature
Compatible With
Windows 7, 8 and 10
Temp. Range (C)
-20 Degrees to 60 Degrees C
Remote Probe
No
Frequency of Transmissions
User Settable
Wireless Range
100 ft
Accuracy Degrees C
+/-0.5 Degrees
Maximum Temperature Measured Degrees F
140 Degrees F
Minimum Temperature Measured Degrees F
-4 Degrees F
Alert Type
Sound
Accuracy Degrees F
+/-1.0 Degrees
Minimum Sampling Rate
10 sec
Maximum Sampling Rate
12 hr
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Battery Voltage
5V
Battery Run Time
6 mo
Calibration Certificate Type
Available Separately
Minimum Temperature Measured Degrees C
-20 Degrees C
Software Options
Software Available Separately
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
60 Degrees C
Number of Batteries Required
1
Battery Chemistry
Lithium
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Power Source
Battery
Maximum Operating Temperature Degrees F
140 Degrees F
Number of Probes Included
0

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.