Zoro Homepage

Temperature Data Logger, 7.30" W, 0.8" D

  • Mfr # EL-SGD 70-ATP

  • Zoro # G9888299


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
(4) Compatible Temperature Probes, 7 Panel Mounted Display Module with Capacitive Touch Screen, Four-Channel Thermistor Temperature Board
Features
Programmable Display
Temp. Range (F)
40 Degrees to 257 Degrees F
Accuracy
+/-1.8 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-SGD 70-ATP
Zoro #
G9888299
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
4.3 in
Width (In.)
7.3 in
Depth (In.)
0.8 in
Connection Size
USB Mini
Manufacturers Warranty Length
1 yr
Overall Width
7 5/16 in
Overall Depth
13/16 in
Manufacturer Warranty Length
1 yr
Overall Height
4 5/16 in

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Compatible Operating Systems Windows

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.