Zoro Homepage

Temperature Data Logger, USB

  • Mfr # EL-USB-ULT

  • Zoro # G813037726


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Mounting Bracket, Probe (300 mm Probe on a 1 m Long Cable)
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, T-Type Probe on 1m Cable
Accuracy
+/-2.5 Degrees C, ( +/-4.5 Degrees F)
Temp. Range (F)
-148 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-ULT
Zoro #
G813037726
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 5/8 in
Overall Height
1 1/8 in
Overall Depth
1 1/8 in
Battery Size
AA

Details

Item
Temperature Data Logger
Interface
USB
Includes
Mounting Bracket, Probe (300 mm Probe on a 1 m Long Cable)
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, T-Type Probe on 1m Cable
Accuracy
+/-2.5 Degrees C, ( +/-4.5 Degrees F)
Temp. Range (F)
-148 Degrees to 212 Degrees F
Sample Point Storage
32,510
Software Required
Yes
Alarm
Visual
Time Intervals
1 sec to 12 hr, User Selectable
Battery Voltage
1.5V
Battery Life
2 yr
Minimum Temperature Measured Degrees C
-100 Degrees C
Maximum Temperature Measured Degrees F
212 Degrees F
Remote Probe
No
Number of Records Stored
32,510
Batteries Included
Yes
Maximum Temperature Measured Degrees C
100 Degrees C
Battery Chemistry
Lithium
Maximum Sampling Rate
12 hr
Alert Type
Light, Sound
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Calibration Certificate
Available Separately
Number of Batteries Required
1
Minimum Sampling Rate
1 sec
Type
Temperature
Temp. Range (C)
-100 Degrees to 100 Degrees C
Product Type
Temperature Data Logger
Calibration Certificate Type
Available Separately
Compatible With
Windows 7, 8 and 10
Minimum Operating Temperature Degrees F
14 Degrees F
Accuracy Degrees C
+/-2.5 Degrees
Frequency of Transmissions
Blank
Battery Run Time
2 yr
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Maximum Operating Temperature Degrees F
104 Degrees F
Minimum Temperature Measured Degrees F
-148 Degrees F
Software Options
Software Available Separately
Accuracy Degrees F
+/-4.5 Degrees
Power Source
Battery

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.