Zoro Homepage

Temperature Humidity Data Logger, 4.96" D

  • Mfr # EL-21CFR-2-LCD

  • Zoro # G5562571


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 10 Seconds and 12 Hours, Stores over 16,000 Readings for both Temperature and Humidity
Temp. Range (F)
-31 Degrees to 176 Degrees F
Accuracy
+/-1.04 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-21CFR-2-LCD
Zoro #
G5562571
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.86 in
Depth (In.)
4.96 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Dia.
0.98 in
Manufacturer Warranty Length
1 yr
Overall Width
5 in
Battery Size
AA
Overall Height
1 in
Overall Depth
7/8 in
Overall Diameter
0.98 in

Details

Item
Temperature Humidity Data Logger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 10 Seconds and 12 Hours, Stores over 16,000 Readings for both Temperature and Humidity
Temp. Range (F)
-31 Degrees to 176 Degrees F
Accuracy
+/-1.04 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Relative Humidity Range
0% to 100%
Frequency of Transmissions
User Settable
AC Adapter
no
Calibration Certificate
Available
Resists
Dust, Water
Compatible With
Windows 7, 8 and 10
Special Features
Humidity Data Logger, Temperature
Dew Point Range
-35 to 80 Degrees C, 40 to 100% RH
Remote Probe
No
Temp. Range (C)
-35 Degrees to 80 Degrees C
Waterproof
Yes
Type
Ambient Temperature
Battery Life
2 yr
Calibration Certificate Type
Available Separately
Accuracy Degrees C
+/-0.55 Degrees
Alert Type
Light
Number of Batteries Required
1
Maximum Temperature Measured Degrees C
80 Degrees C
Minimum Temperature Measured Degrees F
-31 Degrees F
Minimum Operating Temperature Degrees F
-31 Degrees F
Maximum Operating Temperature Degrees F
176 Degrees F
Number of Records Stored
16,382
Accuracy Degrees F
+/-14.0 Degrees
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Battery Voltage
1.5V
Power Source
Battery
Battery Run Time
2 yr
Minimum Dew Point Measured
-31 Degrees F
Software Options
Software Available Separately
Maximum Temperature Measured Degrees F
176 Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Batteries Included
Yes
Minimum Relative Humidity Measured
0 %
Maximum Relative Humidity Measured
100 %
Resistance Properties
Dust Resistant, Water Resistant
Battery Chemistry
Lithium
Digital Display Screen Type
LCD
Minimum Temperature Measured Degrees C
-35 Degrees C
Maximum Dew Point Measured
176 Degrees F

Description

Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured 176 Degrees F, Minimum Dew Point Measured -31 Degrees F, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -31 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.