Zoro Homepage

Temperature RH Data Logger, 3.22" D

  • Mfr # EL-WIFI-21CFR-TH

  • Zoro # G5580010


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-0.6 Degrees F
Temp. Range (F)
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-21CFR-TH
Zoro #
G5580010
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.41 in
Depth (In.)
3.22 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Dia.
2.75 in
Width (In.)
1.41 in
Overall Depth
15/16 in
Overall Width
2 3/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
2.75 in
Overall Height
3 1/4 in

Details

Item
Temperature Humidity Data Logger
Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Accuracy
+/-0.6 Degrees F
Temp. Range (F)
-4 Degrees to 140 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Relative Humidity Range
0% to 100%
Frequency of Transmissions
User Settable
Waterproof
No
Compatible With
Windows 7, 8 and 10
Calibration Certificate
Available
AC Adapter
no
Wireless Range
100 ft
Battery Life
6 mo
Temp. Range (C)
-20 Degrees to 60 Degrees C
Special Features
RH Data Logger, WiFi Temperature
Remote Probe
No
Type
Ambient Temperature
Calibration Certificate Type
Available Separately
Maximum Temperature Measured Degrees F
140 Degrees F
Power Source
Battery
Software Options
Software Available Separately
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Sampling Rate
10 sec
Minimum Temperature Measured Degrees F
-4 Degrees F
Accuracy Degrees C
+/-0.3 Degrees
Minimum Operating Temperature Degrees F
-4 Degrees F
Alert Type
Sound
Maximum Sampling Rate
12 hr
Accuracy Degrees F
+/-0.6 Degrees
Battery Voltage
5V
Battery Chemistry
Lithium
Maximum Temperature Measured Degrees C
60 Degrees C
Maximum Operating Temperature Degrees F
140 Degrees F
Number of Batteries Required
1
Maximum Relative Humidity Measured
100 %
Battery Run Time
6 mo
Minimum Relative Humidity Measured
0 %
Minimum Temperature Measured Degrees C
-20 Degrees C

Description

Temperature Humidity Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.