Thermistor Probe, 3 ft, Bare Wire
- Mfr # NTC-PROBE-1900
- Zoro # G8058705
product price:Â
$
34.95
/ea
Key Features
Probe Connector
Type K
Wire Length
3.1 ft
Probe Length
1 m
Includes
3 ft Cable and Connector
For Use With
External Probe with Mfr. No. EMT1900 Temperature Display
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Wire Length
- 3.1 ft
- Probe Length
- 1 m
- Probe Size
- 1/4 in x 1 m
- Cable Length
- 3 ft
- Probe Diameter
- 0.125 in
Description
Thermistor Probe, Resistance 10,000 ohm, For Application Air, Gas, Liquid, Solid and Semi-Solid, Surface, Bare Wire, Cable Length 3 ft, Cable Material Wire, Sensor Type Thermistor, -40 Degrees to 392 Degrees F/-40 Degrees to 200 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.