Zoro Homepage

Thermistor Probe Data Logger, 5.31" D

  • Mfr # EL-21CFR-TP-LCD

  • Zoro # G5587099


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 1 Second and 12 Hours, Stores over 32,000 Readings
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-0.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-21CFR-TP-LCD
Zoro #
G5587099
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.82 in
Width (In.)
0.82 in
Manufacturers Warranty Length
1 yr
Depth (In.)
5.31 in
Dia.
0.94 in
Connection Size
USB
Overall Depth
7/8 in
Overall Width
5 5/16 in
Manufacturer Warranty Length
1 yr
Battery Size
AA
Overall Diameter
0.94 in
Overall Height
1 in

Details

Item
Temperature Datalogger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Immediate, Delayed and Push-to-Start Logging, LCD Display, Logging Rates Between 1 Second and 12 Hours, Stores over 32,000 Readings
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-0.2 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Temp. Range (C)
-40 Degrees to 25 Degrees C
Waterproof
No
Remote Probe
No
Special Features
Thermistor Probe Data Logger
Battery Life
2 yr
AC Adapter
no
Compatible With
Windows 7, 8 and 10
Type
Thermistor
Calibration Certificate
Available
Frequency of Transmissions
User Settable
Power Source
Battery
Software Options
Software Available Separately
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Battery Voltage
1.5V
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Maximum Operating Temperature Degrees F
176 Degrees F
Alert Type
Light
Batteries Included
Yes
Calibration Certificate Type
Available Separately
Battery Run Time
2 yr
Minimum Temperature Measured Degrees F
-40 Degrees F
Battery Chemistry
Lithium
Digital Display Screen Type
LCD
Accuracy Degrees C
+/-0.6 Degrees
Accuracy Degrees F
+/-0.2 Degrees
Maximum Temperature Measured Degrees C
125 Degrees C
Number of Batteries Required
1
Number of Probes Included
1
Maximum Temperature Measured Degrees F
257 Degrees F
Number of Records Stored
32,510
Minimum Temperature Measured Degrees C
-40 Degrees C
Minimum Operating Temperature Degrees F
-31 Degrees F

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.