Zoro Homepage

Thermistor Probe Data Logging Sensor

  • Mfr # EL-WIFI-21CFR-TP

  • Zoro # G5622981


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-1.5 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-21CFR-TP
Zoro #
G5622981
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.41 in
Manufacturers Warranty Length
1 yr
Connection Size
USB
Dia.
2.75 in
Width (In.)
1.41 in
Depth (In.)
3.22 in
Overall Depth
15/16 in
Manufacturer Warranty Length
1 yr
Overall Height
3 1/4 in
Overall Width
2 3/4 in
Overall Diameter
2.75 in

Details

Item
Temperature Datalogger
Interface
Wireless
Includes
USB Adaptor A to B Micro, Wall Mount Bracket
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-1.5 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Type
Thermistor
Temp. Range (C)
-20 Degrees to 60 Degrees C
Compatible With
Windows 7, 8 and 10
Wireless Range
100 ft
Waterproof
No
AC Adapter
no
Special Features
WiFi Thermistor Probe Data Logging Sensor
Battery Life
6 mo
Frequency of Transmissions
User Settable
Calibration Certificate
Available
Remote Probe
Yes
Maximum Sampling Rate
12 hr
Number of Batteries Required
1
Accuracy Degrees F
+/-0.2 Degrees
Minimum Operating Temperature Degrees F
-4 Degrees F
Maximum Temperature Measured Degrees C
125 Degrees C
Alert Type
Sound
Calibration Certificate Type
Available Separately
Battery Chemistry
Lithium
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees C
-40 Degrees C
Battery Voltage
5V
Accuracy Degrees C
+/-0.6 Degrees
Maximum Temperature Measured Degrees F
257 Degrees F
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Software Options
Software Available Separately
Maximum Operating Temperature Degrees F
140 Degrees F
Battery Run Time
6 mo
Minimum Sampling Rate
10 sec
Power Source
Battery

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.