Zoro Homepage

Thermistor Sensor, 3.22" D, 1.41" H, 1.41"W

  • Mfr # EL-WIFI-21CFR-DTP+

  • Zoro # G5651517


product price: $413.49
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
(2) A Type Probes
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Temp. Range (F)
-40 Degrees to 257 Degrees F
Accuracy
+/-0.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-WIFI-21CFR-DTP+
Zoro #
G5651517
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.41 in
Depth (In.)
3.22 in
Connection Size
USB
Dia.
2.75 in
Width (In.)
1.41 in
Manufacturers Warranty Length
1 yr
Overall Height
3 1/4 in
Overall Depth
1 7/16 in
Overall Width
2 3/4 in
Manufacturer Warranty Length
1 yr
Overall Diameter
2.75 in

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.