Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Probe, Mini Plug, Type K

  • Mfr # EL-P-TC-K-SPIKE

  • Zoro # G901050286


product price: $44.99
/ea

Key Features

Sensor Type
Thermocouple
Accuracy
+/-3 Degrees F/ +/-1.5 Degrees C
Minimum Temperature C
-100 Degrees C
Minimum Temperature F
-148 Degrees F
Maximum Temperature F
1,292 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-P-TC-K-SPIKE
Zoro #
G901050286
UPC #
-
Country of Origin
China

Dimensions

Probe Diameter
3.3 mm
Cable Length
1 m

Details

Item
Replacement Thermocouple Probe
Sensor Type
Thermocouple
Accuracy
+/-3 Degrees F/ +/-1.5 Degrees C
Minimum Temperature C
-100 Degrees C
Minimum Temperature F
-148 Degrees F
Maximum Temperature F
1,292 Degrees F
For Sensor Type
Type K
Maximum Temperature C
700 Degrees C
Maximum Wire Gauge
3.3 mm
Temperature Range
-148 Degrees to 1,292 Degrees F/-100 Degrees to 700 Degrees C
Maximum Temperature °F
1,292 Degrees F
Maximum Temperature °C
700 Degrees C
Minimum Temperature °F
-148 Degrees F
Minimum Temperature °C
-100 Degrees C
Probe Sheath Material
Stainless Steel
Connector Type
Mini Plug
Minimum Temperature °F
-148 Degrees F
Minimum Temperature °C
-100 Degrees C
Maximum Temperature °C
700 Degrees C
Maximum Temperature °F
1,292 Degrees F

Description

Replacement Thermocouple Probe, Type K, Ungrounded, Mini Plug, Cable Length 1 m, -148 Degrees to 1,292 Degrees F/-100 Degrees to 700 Degrees C, Thermocouple

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.