Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermocouple Temperature Data Logger

  • Mfr # EL-21CFR-TC

  • Zoro # G5609873


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Compatible with K, Immediate and Delayed Logging Start, J and T type Thermocouples with Miniature Thermocouple Plug Connection, Logging Rates Between 1 Second and 12 Hours, Status Indication via Red and Green LEDs, Stores over 32,000 Readings, Supplied with 1.5m K-type Thermocouple Probe with 0 to 200 Degrees C (32 to 392 Degrees F) Measurement Range
Accuracy
+/-2 Degrees F
Temp. Range (F)
32 Degrees to 392 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-21CFR-TC
Zoro #
G5609873
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
1.06 in
Dia.
1.06 in
Depth (In.)
4.64 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Overall Depth
1 1/16 in
Overall Width
4 11/16 in
Overall Height
1 1/16 in
Overall Diameter
1.06 in
Battery Size
AA
Manufacturer Warranty Length
1 yr

Details

Item
Temperature Datalogger
Interface
USB
Includes
Wall Mount Clip
Features
Adjustable Alarm, Compatible with K, Immediate and Delayed Logging Start, J and T type Thermocouples with Miniature Thermocouple Plug Connection, Logging Rates Between 1 Second and 12 Hours, Status Indication via Red and Green LEDs, Stores over 32,000 Readings, Supplied with 1.5m K-type Thermocouple Probe with 0 to 200 Degrees C (32 to 392 Degrees F) Measurement Range
Accuracy
+/-2 Degrees F
Temp. Range (F)
32 Degrees to 392 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Remote Probe
No
Frequency of Transmissions
User Settable
Temp. Range (C)
-10 Degrees to 40 Degrees C
AC Adapter
no
Special Features
Thermocouple Temperature Data Logger with USB
Compatible With
Windows 7, 8 and 10
Calibration Certificate
Available
Waterproof
No
Type
Thermocouple
Battery Life
2 yr
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Alert Type
Light
Number of Batteries Required
1
Minimum Operating Temperature Degrees F
-14 Degrees F
Battery Voltage
1.5V
Maximum Operating Temperature Degrees F
104 Degrees F
Accuracy Degrees C
+/-1.0 Degrees
Power Source
Battery
Number of Probes Included
1
Batteries Included
Yes
Accuracy Degrees F
+/-2.0 Degrees
Number of Records Stored
32,510
Battery Chemistry
Lithium
Calibration Certificate Type
Available Separately
Software Options
Software Available Separately
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Battery Run Time
2 yr

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.