Zoro Homepage

Thermometer, -0.4 deg. to 131 deg. F, LCD

  • Mfr # EL-SIE-1+

  • Zoro # G2826987


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Display
LCD
Temp. Range (F)
-0.4 Degrees to 131 Degrees
Temp. Accuracy
+/-0.18 Degrees F
Includes
Bracket
Accuracy Degrees C
+/-0.1 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-SIE-1+
Zoro #
G2826987
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AAA

Details

Item
Temperature Datalogger
Display
LCD
Temp. Range (F)
-0.4 Degrees to 131 Degrees
Temp. Accuracy
+/-0.18 Degrees F
Includes
Bracket
Accuracy Degrees C
+/-0.1 Degrees
Batteries Included
Yes
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Accuracy Degrees F
+/-0.18 Degrees
Battery Voltage
1.5V
Battery Chemistry
Alkaline
Maximum Operating Temperature Degrees F
131 Degrees F
Minimum Operating Temperature Degrees F
-0.4 Degrees F
Interface
USB
Number of Batteries Required
1
Power Source
Battery

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -0.4 Degrees F, Maximum Operating Temperature Degrees F 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.