Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Vaccination Monitoring Kit, 5.31" D

  • Mfr # EL-USB-VAC

  • Zoro # G5061913


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
Glycol Bottle Thermistor Probe
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Accuracy
+/-0.2 Degrees F
Temp. Range (F)
-40 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-USB-VAC
Zoro #
G5061913
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
0.82 in
Depth (In.)
5.31 in
Dia.
0.94 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Overall Depth
7/8 in
Overall Width
5 5/16 in
Overall Diameter
0.94 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Height
1 in

Details

Item
Vaccination Monitoring Kit
Interface
USB
Includes
Glycol Bottle Thermistor Probe
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Accuracy
+/-0.2 Degrees F
Temp. Range (F)
-40 Degrees to 140 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
Compatible With
Windows 7, 8 and 10
AC Adapter
no
Calibration Certificate
yes
Frequency of Transmissions
User Settable
Waterproof
No
Temp. Range (C)
-40 Degrees to 125 Degrees C
Special Features
USB Vaccination Monitoring Kit
Battery Life
2 yr
Remote Probe
No
Type
Thermistor
Maximum Temperature Measured Degrees C
125 Degrees C
Minimum Temperature Measured Degrees C
-40 Degrees C
Power Source
Battery
Maximum Temperature Measured Degrees F
140 Degrees F
Accuracy Degrees F
+/-0.2 Degrees
Maximum Operating Temperature Degrees F
140 Degrees F
Number of Batteries Required
1
Battery Chemistry
Lithium
Battery Run Time
2 yr
Minimum Sampling Rate
1 sec
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Batteries Included
Yes
Battery Voltage
1.5V
Alert Type
Light
Accuracy Degrees C
+/-0.1 Degrees
Digital Display Screen Type
LCD
Software Options
Software Available Separately
Number of Records Stored
32,000
Maximum Sampling Rate
12 hr
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Operating Temperature Degrees F
-31 Degrees F

Description

Vaccination Monitoring Kit, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -31 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.