USBlite Temp Datalogger

  • Mfr # EL-USB-LITE

  • Zoro # G4619151


product price:  $45.99
/ea

Key Features

Interface
USB
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Temp. Range (F)
44 Degrees to 122 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Battery Voltage
3V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL-USB-LITE
Zoro #
G4619151
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3/4 mm
Overall Width
2 11/16 in
Overall Height
3/4 in
Battery Size
CR1

Details

Item
Data Logger
Interface
USB
Features
Adjustable Alarm, Immediate and Delayed Logging Start, IP67 Rated
Temp. Range (F)
44 Degrees to 122 Degrees F
Minimum Temperature Measured Degrees C
-10 Degrees C
Battery Voltage
3V
Minimum Operating Temperature Degrees F
14 Degrees F
Battery Chemistry
Lithium
Maximum Temperature Measured Degrees C
50 Degrees C
Maximum Temperature Measured Degrees F
122 Degrees F
Battery Run Time
1 mo
Software Options
Software Available Separately
Minimum Temperature Measured Degrees F
14 Degrees F
Number of Batteries Required
1
Compatible Operating Systems
Windows 10, Windows 7, Windows 8, Windows Vista, Windows XP
Number of Records Stored
4,000
Alert Type
Light
Batteries Included
Yes
Maximum Sampling Rate
30 min
Accuracy Degrees C
+/-2.5 Degrees
Accuracy Degrees F
+/-4.5 Degrees
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Power Source
Battery
Maximum Operating Temperature Degrees F
122 Degrees F

Description

Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F 14 Degrees F, Maximum Operating Temperature Degrees F 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.