Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vaccination Monitoring Kit, 1.41" D

  • Mfr # EL-WIFI-21CFR-VAC

  • Zoro # G5112657


product price: $436.49
/ea
Free Shipping & Returns

Key Features

Interface
Wireless
Includes
Glycol Bottle Thermistor Probe
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Temp. Range (F)
-40 Degrees to 212 Degrees F
Accuracy
+/-0.4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EL-WIFI-21CFR-VAC
Zoro #
G5112657
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
3.22 in
Width (In.)
2.75 in
Depth (In.)
1.41 in
Connection Size
USB
Manufacturers Warranty Length
1 yr
Overall Depth
15/16 in
Overall Width
2 3/4 in
Overall Height
3 1/4 in
Manufacturer Warranty Length
1 yr

Details

Item
Vaccination Monitoring Kit
Interface
Wireless
Includes
Glycol Bottle Thermistor Probe
Features
Adjustable Alarm, Can be Installed as Part of a 21CFR Compliant System with Additional Controls Including Permission-Based use, Wirelessly View Data on the 21CFR Cloud
Temp. Range (F)
-40 Degrees to 212 Degrees F
Accuracy
+/-0.4 Degrees F
Sample Point Storage
User Settable
Software Required
Yes
Alarm
yes
Time Intervals
User Settable
Digital Readout
yes
AC Adapter
no
Calibration Certificate
yes
Battery Life
6 mo
Wireless Range
100 ft
Remote Probe
Yes
Temp. Range (C)
-40 Degrees to 100 Degrees C
Compatible With
Android Phones, Tablets, Windows PC
Type
Thermistor
Frequency of Transmissions
User Settable
Special Features
WiFi Vaccination Monitoring Kit
Waterproof
No
Alert Type
Sound
Maximum Temperature Measured Degrees C
60 Degrees C
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Minimum Temperature Measured Degrees F
-40 Degrees F
Minimum Sampling Rate
10 sec
Minimum Temperature Measured Degrees C
-40 Degrees C
Number of Batteries Required
1
Maximum Temperature Measured Degrees F
140 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Accuracy Degrees F
+/-0.4 Degrees
Battery Voltage
5V
Software Options
Software Available Separately
Accuracy Degrees C
+/-0.2 Degrees
Number of Probes Included
1
Battery Run Time
6 mo
Power Source
Battery
Maximum Sampling Rate
12 hr
Battery Chemistry
Lithium
Maximum Operating Temperature Degrees F
140 Degrees F

Description

Vaccination Monitoring Kit, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable, Minimum Operating Temperature Degrees F -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.