Zoro Homepage

Voltmeter, 4 Digit, Drill Mount, 200mV

  • Mfr # EMV 1025S-01

  • Zoro # G8020056


product price: $50.35
/ea

Key Features

Accuracy
0.1% of Reading +/-2 Count
Mounting
Drill Mount
Standards
BS EN 61010
Type
DC Voltage
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMV 1025S-01
Zoro #
G8020056
UPC #
-
Country of Origin
China

Dimensions

Depth
0.5 in
Manufacturers Warranty Length
1 yr
Digit Height - Maximum
0.5 in
Overall Depth
0.57 in
Overall Height
1.22 in

Details

Item
Voltmeter
Accuracy
0.1% of Reading +/-2 Count
Mounting
Drill Mount
Standards
BS EN 61010
Type
DC Voltage
Display
LCD
Includes
Rubber Seal
Terminal Connection Type
Screw Clamp
Product Type
Voltmeter
Display Span - Minimum
-1,999
NEMA Enclosure Rating
Not Rated
DC Voltage Input - Minimum
0 mV DC
Display Span - Maximum
1,999
Parameters Measured
DC Voltage
Number of Display Digits
3.5
DC Voltage Input - Maximum
200 mV DC
Digital Display Screen Type
LCD

Description

Voltmeter, DC Voltage, Accuracy 0.1 Percent of Reading +/-2 Count, LCD Display, Depth 0.5 in, Mounting Drill Mount, Includes Rubber Seal, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.